Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/4", ORB, 1/4", BSPP

  • Mfr # 9006-0404

  • Zoro # G4619000


product price: $5.59
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
ORB x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9006-0404
Zoro #
G4619000
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/4 in x 1/4 in
Fitting Thread Size 2
1/4"-19
Length (In.)
1.37
Fitting Thread Size 1
7/16"-20
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x BSPP
Max. Working Pressure @ 70 F
5,000 psi
Max. Working Pressure (PSI)
5000
Fitting Thread Type 1
Male ORB
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Finish
Trivalent Silver Plating
Fitting Thread Type 2
Male BSPP
Hose Fitting A Connection Type
ORB
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Includes O-Ring
Yes
Material Grade
12L14, 12L15
Crimpable
No
Hose Fitting B Connection Type
BSPP

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.