Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/8", BSPT, 1/8", NPT

  • Mfr # 9044-0202

  • Zoro # G4606732


product price: $21.19
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/8 in x 1/8 in
Fitting Connection Type
BSPT x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9044-0202
Zoro #
G4606732
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
1/8 in x 1/8 in
Thread Size
1/8"-27
Length (In.)
0.75
Fitting Thread Size 1
1/8"-28
Fitting Thread Size 2
1/8"-27
Hose Fitting A Size
1/8 in
Hose Fitting B Size
1/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
BSPT x NPT
Max. Working Pressure @ 70 F
5,000 psi
Finish
Trivalent Silver Plating
Max. Working Pressure (PSI)
5000
Material
Carbon Steel
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Female BSP
Fitting Thread Type 2
Female NPT
Includes O-Ring
No
Hose Fitting B Connection Type
NPT
Crimpable
No
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
BSPT
For Hose Type
Hydraulic
Hose Fitting B Gender
Female
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.