Zoro Homepage

Hose Adapter, 18 mm, Metric, 1/2", NPT

  • Mfr # 9235-18-08

  • Zoro # G4618693


product price: $18.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
18.00 mm x 1/2 in
Fitting Connection Type
Metric x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9235-18-08
Zoro #
G4618693
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
18.00 mm x 1/2 in
Overall Length
1.4 in
Fitting Thread Size 1
M18 x 1.5
Fitting Thread Size 2
1/2"-14
Length (In.)
1.40
Hose Fitting B Size
1/2 in
Hose Fitting A Size
18 mm

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 18 mm, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.