Zoro Homepage

Hose Adapter, 22 mm, Metric, 3/4", NPT

  • Mfr # 9235-22-12

  • Zoro # G4618529


product price: $26.75
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
22.00 mm x 3/4 in
Fitting Connection Type
Metric x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9235-22-12
Zoro #
G4618529
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
22.00 mm x 3/4 in
Thread Size
3/4"-14
Fitting Thread Size 2
3/4"-14
Overall Length
1.5 in
Fitting Thread Size 1
M22 x 1.5
Length (In.)
1.50
Hose Fitting A Size
22 mm
Hose Fitting B Size
3/4 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 22 mm, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.