Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 27 mmMetric, 3/4", NPT

  • Mfr # 9235-27-12

  • Zoro # G4607195


product price: $32.89
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
27.00 mm x 3/4 in
Fitting Connection Type
Metric x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9235-27-12
Zoro #
G4607195
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
27.00 mm x 3/4 in
Thread Size
3/4"-14
Overall Length
1.7 in
Fitting Thread Size 2
3/4"-14
Length (In.)
1.70
Fitting Thread Size 1
M27 x 2.0
Hose Fitting B Size
3/4 in
Hose Fitting A Size
27 mm

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Metric x NPT
Max. Working Pressure @ 70 F
2,500 psi
Fitting Thread Type 2
Female NPT
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Max. Working Pressure (PSI)
2500
Fitting Thread Type 1
Male Metric
Finish
Trivalent Silver Plating
Includes O-Ring
No
Crimpable
No
Hose Fitting A Connection Type
Metric
Hose Fitting B Gender
Female
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 27 mm, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.