Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/4", BSPP, 1/2", JIC

  • Mfr # 9021-1208

  • Zoro # G4611020


product price: $20.69
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
JIC x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021-1208
Zoro #
G4611020
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
3/4 in x 1/2 in
Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-1/16"-12
Length (In.)
1.70
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPP
Max. Working Pressure @ 70 F
3,000 psi
Max. Working Pressure (PSI)
3000
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Female JIC Swivel
Material
Carbon Steel
Fitting Thread Type 1
Male BSPP
Finish
Trivalent Silver Plating
Hose Fitting B Gender
Female
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Crimpable
No
Hose Fitting A Gender
Male
Includes O-Ring
No
Hose Fitting B Connection Type
JIC
Hose Fitting A Connection Type
BSPP

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.