Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/4", ORB, 3/4", BSPP

  • Mfr # 9006-1212

  • Zoro # G4617582


product price: $12.69
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
ORB x BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9006-1212
Zoro #
G4617582
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4 in x 3/4 in
Length (In.)
2.16
Fitting Thread Size 2
3/4"-14
Fitting Thread Size 1
1-1/16"-12
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x BSPP
Max. Working Pressure @ 70 F
4,000 psi
Material
Carbon Steel
Max. Working Pressure (PSI)
4000
Finish
Trivalent Silver Plating
Fitting Thread Type 2
Male BSPP
Fitting Thread Type 1
Male ORB
Hose Adapter Material
Carbon Steel
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
ORB
Hose Fitting B Connection Type
BSPP
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Crimpable
No
Includes O-Ring
Yes

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.