Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/8", BSPP, 3/8", NPT

  • Mfr # 9035-0606

  • Zoro # G4606434


product price: $9.59
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
BSPP x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9035-0606
Zoro #
G4606434
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/8 in x 3/8 in
Thread Size
3/8"-18
Length (In.)
1.44
Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
3/8"-19
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
BSPP x NPT
Max. Working Pressure @ 70 F
4,000 psi
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
4000
Finish
Trivalent Silver Plating
Material
Carbon Steel
Fitting Thread Type 2
Female NPT
Fitting Thread Type 1
Male BSPP
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting B Gender
Female
Includes O-Ring
No
Hose Fitting A Connection Type
BSPP
Crimpable
No
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPT

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.