Zoro Homepage

Hose Adapter, 42 mm, Metric

  • Mfr # 9029-42x2.0

  • Zoro # G4608500


product price: $51.49
/ea

Key Features

Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
42 mm
Fitting Connection Type
Metric
Max. Working Pressure @ 70 F
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9029-42x2.0
Zoro #
G4608500
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
42 mm
Length (In.)
1.50
Fitting Thread Size 1
M42 x 2.0

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Metric
Max. Working Pressure @ 70 F
2,000 psi
Finish
Trivalent Silver Plating
Material
Carbon Steel
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male Metric
Max. Working Pressure (PSI)
2000
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Includes O-Ring
Yes

Description

Hydraulic Hose Adapter, 2,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.