Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 5/8", JIC, 1/2", BSPT

  • Mfr # 9011-10-08

  • Zoro # G4605865


product price: $7.79
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
5/8 in x 1/2 in
Fitting Connection Type
JIC x BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9011-10-08
Zoro #
G4605865
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
5/8 in x 1/2 in
Fitting Thread Size 1
7/8"-14
Fitting Thread Size 2
1/2"-14
Length (In.)
1.89
Hose Fitting A Size
5/8 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x BSPT
Max. Working Pressure @ 70 F
3,000 psi
Finish
Trivalent Silver Plating
Fitting Thread Type 2
Male BSPT
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC
Material
Carbon Steel
Max. Working Pressure (PSI)
3000
Crimpable
No
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Male
Includes O-Ring
No
Hose Fitting B Connection Type
BSPT
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.