Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 7/8", Metric, 14 mm

  • Mfr # 9236-1414

  • Zoro # G4605883


product price: $8.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
14.00 mm x 14 mm
Fitting Connection Type
JIS x JIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9236-1414
Zoro #
G4605883
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fitting Size
14.00 mm x 14 mm
Length (In.)
1.68
Fitting Thread Size 1
M14 x 1.5
Fitting Thread Size 2
M14 x 1.5
Overall Length
1.68 in
Hose Fitting A Size
14 mm
Hose Fitting B Size
14 mm

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIS x JIS
Max. Working Pressure @ 70 F
4,500 psi
Fitting Thread Type 1
Male Metric
Finish
Trivalent Silver Plating
Material
Carbon Steel
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male Metric
Max. Working Pressure (PSI)
4500
Crimpable
No
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
JIS
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
JIS
Includes O-Ring
No
Material Grade
12L14, 12L15
For Hose Type
Hydraulic

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 14 mm, Hose Fitting B Size 14 mm, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 1.68 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.