Shop ADAPTALL
See all product information
Create Account
HydHoseAdpt, 3/4", Strght, CarbSteel
- Mfr # 9068-1222
- Zoro # G9729045
product price:Â
$
16.39
/ea
Key Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 22 mm
Fitting Connection Type
Metric x JIC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9068-1222
- Zoro #
- G9729045
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Straight Adapter
- Fitting Shape
- Straight
- Fitting Movement
- Rigid
- Fitting Material
- Carbon Steel x Carbon Steel
- Fitting Connection Type
- Metric x JIC
- Max. Working Pressure @ 70 F
- 6,000 psi
- Standards
- SAE J514
- Fitting Thread Type 1
- Male Metric
- Finish
- Trivalent Chromate Zinc
- Fitting Thread Type 2
- Male JIC
- Max. Working Pressure (PSI)
- 6000
- Hose Adapter Material
- Carbon Steel
- Includes O-Ring
- Yes
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Gender
- Male
- For Hose Type
- Hydraulic
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Male
- Crimpable
- No
- Material Grade
- 12L14, 12L15
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 3/4 in x 22 mm
- Thread Size
- 1 1/16"-12
- Fitting Thread Size 2
- 1-1/16"-12
- Length (In.)
- 2
- Fitting Thread Size 1
- M22X1.5
- Hose Fitting B Size
- 22 mm
- Hose Fitting A Size
- 3/4 in
Description
Hydraulic Hose Straight Adapter, For Hose Type Hydraulic, Thread Size 1 1/16 In.-12, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 22 mm, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.