Shop ADAPTALL
See all product information
Create Account
HydHoseAdpt, BSPP, Strght, CarbSteel
- Mfr # 9043-04-04
- Zoro # G7270025
product price:Â
$
6.69
/ea
Key Features
Compatible Pipe Size
1/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel
Fitting Size
1/4 in x 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9043-04-04
- Zoro #
- G7270025
- UPC #
- -
- Country of Origin
- China
- Item
- Hydraulic Hose Straight Adapter
- Fitting Shape
- Straight
- Fitting Movement
- Rigid
- Fitting Material
- Carbon Steel
- Fitting Connection Type
- BSPP x BSPP
- Max. Working Pressure @ 70 F
- 3,000 psi
- Crimpable
- No
- Includes O-Ring
- No
- For Hose Type
- Hydraulic
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Connection Type
- Threaded
Dimensions
- Compatible Pipe Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Thread Size
- 1/4"-19
Description
Hydraulic Hose Straight Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-19, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.