Shop ADAPTALL
See all product information
Create Account
JIC PLUG & CAP KIT
- Mfr # KIT-PL&CP-JIC
- Zoro # G223367376
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Includes Case
Case Included
Hose Fitting A Size - Minimum
7/16 in
Hose Fitting B Connection Type
Threaded
Hose Fitting A Size - Maximum
1 5/16 in
Hose Fitting B Size - Maximum
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-PL&CP-JIC
- Zoro #
- G223367376
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Fitting A Size - Minimum
- 7/16 in
- Hose Fitting A Size - Maximum
- 1 5/16 in
- Hose Fitting B Size - Maximum
- 1 5/16 in
- Hose Fitting B Size - Minimum
- 7/16 in
Details
- Includes Case
- Case Included
- Item
- Hydraulic Hose Adapter Kit
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Connection Type
- Threaded
Description
Item Hydraulic Hose Adapter Kit, Case Material Metal, Hose Fitting A Connection Type Threaded, Hose Fitting A Size - Maximum 1 5/16 in, Hose Fitting A Size - Minimum 7/16 in, Hose Fitting B Connection Type Threaded, Hose Fitting B Size - Maximum 1 5/16 in, Hose Fitting B Size - Minimum 7/16 in