MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-06-S08-16
Zoro # G210993472
product price: $15.79
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x S08
Fitting Connection Type
JIC x Metric DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9197-06-S08-16
Zoro #
G210993472
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
3/8 in x S08
Thread Size
9/16"-18 UNF, M16 x 1.5
Overall Length
44.1 mm
Hose Fitting A Size
3/8 in
Details
Item
Metric Hydraulic Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x Metric DIN
Max. Working Pressure @ 70 F
4,000 psi
For Use With Hose Series
9197
Standards
ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2
Hose Fitting B Connection Type
Metric DIN
Hose Fitting A Connection Type
JIC
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Description
Metric Hydraulic Adapter, Thread Size 9/16 In.-18 UNF, M16 x 1.5, Fitting Shape Straight, Swivel, 4,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/8 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.