MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-24-L42-52
Zoro # G110993404
product price: $49.29
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/2 in x L42
Fitting Connection Type
JIC x DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9197-24-L42-52
Zoro #
G110993404
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
1 1/2 in x L42
Thread Size
1 7/8"-12 UN, M52 x 2.0
Overall Length
71.4 mm
Hose Fitting A Size
1 1/2 in
Details
Item
Metric Hydraulic Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x DIN
Max. Working Pressure @ 70 F
1,500 psi
For Use With Hose Series
9197
Standards
ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
DIN
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Description
Metric Hydraulic Adapter, Thread Size 1 7/8 In.-12 UN, M52 x 2.0, Fitting Shape Straight, Swivel, 1,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1 1/2 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.