Shop ADAPTALL
See all product information
Create Account
ORFS PLU & CAP KIT
Mfr # KIT-PL&CP-ORFS
Zoro # G023366876
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Includes Case
Case Included
Hose Fitting B Size - Minimum
9/16 in
Hose Fitting B Connection Type
Threaded
Hose Fitting A Size - Minimum
9/16 in
Hose Fitting B Size - Maximum
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-PL&CP-ORFS
- Zoro #
- G023366876
- UPC #
- -
- Country of Origin
- China
- Includes Case
- Case Included
- Hose Fitting B Connection Type
- Threaded
- Item
- Hydraulic Hose Adapter Kit
- Hose Fitting A Connection Type
- Threaded
Description
Item Hydraulic Hose Adapter Kit, Case Material Metal, Hose Fitting A Connection Type Threaded, Hose Fitting A Size - Maximum 1 7/16 in, Hose Fitting A Size - Minimum 9/16 in, Hose Fitting B Connection Type Threaded, Hose Fitting B Size - Maximum 1 7/16 in, Hose Fitting B Size - Minimum 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.