Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1036-1211
Zoro #
G1000693
UPC #
-
Country of Origin
Malaysia
Dimensions
Length (In.)
25-4/5
Width (In.)
2
Height (In.)
3-4/5
Display Size (In.)
2.1 x 24.0
Details
Indoor/Outdoor
Outdoor
Item
Electronic Message Display Sign
Mounting
Wall/Ceiling
Memory
30000 Characters
Number of Speeds
5
Printer Watts
40
Display Array Dot Matrix
7 x 80
Description
Electronic Message Display Sign, Mounting Wall/Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.