Shop ADAPTIVE MICRO SYSTEMS

Message Display Sign, 45-5/8" W x 4" H

  • Mfr # 10381113

  • Zoro # G2748444


product price:  $1,653.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Width (In.)
4-1/3
Height (In.)
6-1/3
Memory Storage
28,000 Characters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10381113
Zoro #
G2748444
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
4-1/3
Height (In.)
6-1/3
Length (In.)
49
Display Width
45 5/8 in
Display Size (In.)
4 x 45.6
Display Height
4 in
Character Height
4 in
Overall Depth
4 3/10 in
Overall Width
49 in
Overall Height
6 3/10 in

Details

Item
Electronic Message Display Sign
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Memory Storage
28,000 Characters
Memory
28000 Characters
Number of Speeds
5
Display Array Dot Matrix
7 x 80
Printer Watts
100
Color Options
Tri-Color
Includes
Mounting Hardware, Power Cord, Remote Control Keyboard
Communications
RS232, RS485
Standards
ETL/ETLc

Description

Electronic Message Display Sign, Mounting Wall/Ceiling, Overall Height 6 3/10 in, Overall Width 49 in, Overall Depth 4 3/10 in, Display Height 4 in, Display Width 45 5/8 in, Character Height 4 in, Tri-Color Color Options, Memory Storage 28,000 Characters, Communications RS232, RS485

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.