Wall Mount Grab Bar, 28" L, 304 Stainless Steel, Brushed Stainless Steel

  • Mfr # KBSS2821

  • Zoro # G0320556


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Stainless Steel
Type
Wall Mount
Material
304 Stainless Steel
Standards
ADA Compliant
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSS2821
Zoro #
G0320556
UPC #
663370530920
Country of Origin
China

Dimensions

Length
28"
Width
22-3/8"
Height
14-5/16"

Details

Finish
Brushed Stainless Steel
Type
Wall Mount
Material
304 Stainless Steel
Standards
ADA Compliant
Color
Stainless Steel
Mounting Type
Wall
Item
Grab Bar
Features
The Seat is Highly Scratch, Chemical and Wear-Resistant; Manufactured with a Melamine Sheet then with Multiple Layers of Resin Kraft Paper, the Phenolic is Sturdy, Providing Many Years of Safe and Reliable Use; Phenolic Seat; Corrosion Resistant; Designed for Long-Lasting Durability

Description

The ADAscape 28" x 21" Wall Mount Folding Seat is the ideal bathroom accessory for a safe and convenient shower. Fabricated in 304-grade stainless steel material, the seat is durable. Innovatively made with a larger L-shaped design, the shower seat is adjustable when not in use. Designed to be ADA compliant. The seat is highly scratch, chemical and wear-resistant. Manufactured with a melamime sheet then with multiple layers of resin kraft paper, the phenolic is sturdy, safe and reliable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.