
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASU630SS-480GQ-R
Zoro #
G2577297
UPC #
842243017786
Country of Origin
Unknown
Dimensions
Height
0.3"
Width
2.8"
Depth
4"
Details
Color
Black
Package Type
Retail
Product Type
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.