Zoro Homepage

Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR

  • Mfr # 33402

  • Zoro # G0322878


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33402
Zoro #
G0322878
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1 1/4"-7
Dimension B
6 3/4 in
Dimension C
2 7/8 in
Dimension d
1 1/4 in
Dimension a
2 in
Dimension F
9 7/32 in
Dimension E
1 7/8 in
Dimension D
1 1/4 in
Dimension A
2 in
Overall Length
6 3/4 in
Overall Width
6 3/4 in
Bail Inside Length
3 3/4 in
Bail Inside Width
3 3/4 in
Usable Thread Length
1 7/8 in
Bail Thickness
1 1/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
Installation Torque
470 ft-lb
Standards
ANSI/ASME B30.26, MIL-STD-209
Mount Type
Screw-On
Pivot Angle
180 Degrees
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Movement Type
Pivot, Swivel
Maximum Operating Temperature
400 Degrees F
Material
Alloy Steel
Minimum Installation Torque
470 ft-lb
Finish
Black Oxide
Hardware Included
Removable Bolt
Color
Black

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 15,000 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 3 3/4 in, Bail Inside Width 3 3/4 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 470 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.