Zoro Homepage

Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR

  • Mfr # 23401

  • Zoro # G0323045


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23401
Zoro #
G0323045
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 1/4 in
Thread Size
1 1/4"-7
Dimension E
1 57/64 in
Dimension F
8 47/64 in
Dimension C
2 7/64 in
Dimension a
1 3/4 in
Dimension B
6 in
Dimension d
1 1/4 in
Dimension A
1 3/4 in
Dimension D
1 1/4 in
Bail Inside Width
3 1/4 in
Overall Width
1 1/4 in
Usable Thread Length
1 7/8 in
Overall Length
6 1/2 in
Bail Inside Length
4 1/8 in
Bail Thickness
1 1/4 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 15,000 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 4 1/8 in, Bail Inside Width 3 1/4 in, Bail Thickness 1 1/4 in, Overall Length 6 1/2 in, Overall Width 1 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 470 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.