Hoist Ring, 12-1-3/4in, 37 ft.-lb, ENHDHRM

  • Mfr # EN34515

  • Zoro # G0322738


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
En-Guard(TM)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN34515
Zoro #
G0322738
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M12-1.75
Dimension F
134.9 mm
Dimension a
25.4 mm
Dimension d
19.1 mm
Dimension B
88.9 mm
Dimension C
38.1 mm
Dimension E
25 mm
Dimension A
25.4 mm
Dimension D
19.1 mm
Bail Thickness
3/4 in
Usable Thread Length
1 in
Overall Length
3 1/2 in
Overall Width
2 1/4 in
Bail Inside Length
2 1/2 in
Bail Inside Width
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
En-Guard(TM)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,300 lb
Installation Torque
37 ft-lb
Standards
ANSI/ASME B30.26
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Maximum Operating Temperature
400 Degrees F
Finish
Nickel
Hardware Included
Removable Bolt
Pivot Angle
180 Degrees
Mount Type
Screw-On
Color
Silver
Movement Type
Pivot, Swivel
Material
Alloy Steel
Minimum Installation Torque
27.3 ft-lb

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,310 lb, Thread Size M12-1.75, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 27.3 ft-lb, Finish Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.