Zoro Homepage

Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in

  • Mfr # 34716

  • Zoro # G0323666


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34716
Zoro #
G0323666
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M20-2.50
Dimension B
88.9 mm
Dimension d
19.1 mm
Dimension E
38 mm
Dimension a
25.4 mm
Dimension C
38.1 mm
Dimension F
134.6 mm
Dimension D
19.1 mm
Dimension A
25.4 mm
Bail Thickness
3/4 in
Overall Width
3 1/2 in
Overall Length
3 1/2 in
Bail Inside Length
2 1/4 in
Usable Thread Length
1 1/2 in
Bail Inside Width
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,800 lb
Installation Torque
135 ft-lb
Standards
ANSI/ASME B30.26, MIL-STD-209
Pivot Angle
180 Degrees
Hardware Included
Removable Bolt
Color
Black
Material
Alloy Steel
Minimum Operating Temperature
-20 Degrees F
Mount Type
Screw-On
Movement Type
Pivot, Swivel
Operation
Lifting, Pulling
Minimum Installation Torque
99.6 ft-lb
Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,850 lb, Thread Size M20-2.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 1/4 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 99.6 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.