Zoro Homepage

Hoist Ring, 30-3-1/2in, 318.60 ft.-lb.

  • Mfr # 29840

  • Zoro # G0323255


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29840
Zoro #
G0323255
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M30-3.50
Dimension a
44.5 mm
Dimension d
31.8 mm
Dimension B
152.4 mm
Dimension E
46 mm
Dimension C
53.6 mm
Dimension F
221.7 mm
Dimension D
31.8 mm
Dimension A
44.5 mm
Usable Thread Length
1 3/4 in
Bail Inside Length
4 1/8 in
Bail Inside Width
3 1/4 in
Overall Length
6 1/2 in
Overall Width
5 in
Bail Thickness
1 1/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Installation Torque
318.6 ft-lb
Movement Type
Pivot, Swivel
Maximum Operating Temperature
400 Degrees F
Finish
Plain
Hardware Included
Removable Bolt
Mount Type
Screw-On
Minimum Installation Torque
235 ft-lb
Color
Silver
Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Pivot Angle
180 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 7,715 lb, Thread Size M30-3.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 3/4 in, Bail Inside Length 4 1/8 in, Bail Inside Width 3 1/4 in, Bail Thickness 1 1/4 in, Overall Length 6 1/2 in, Overall Width 5 in, Hardware Included Removable Bolt, Minimum Installation Torque 235 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.