Zoro Homepage

Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, SEHRM

  • Mfr # 24042

  • Zoro # G0323121


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24042
Zoro #
G0323121
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M30-3.50
Dimension C
53.6 mm
Dimension B
152.4 mm
Dimension F
221.7 mm
Dimension d
31.8 mm
Dimension a
44.5 mm
Dimension E
66 mm
Dimension A
44.5 mm
Dimension D
31.8 mm
Bail Thickness
1 1/4 in
Overall Width
5 in
Bail Inside Width
3 1/4 in
Bail Inside Length
4 1/8 in
Usable Thread Length
2 5/8 in
Overall Length
6 1/2 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,400 lb
Installation Torque
637.2 ft-lb
Standards
ASTM E1444
Hardware Included
Removable Bolt
Mount Type
Screw-On
Minimum Operating Temperature
-20 Degrees F
Pivot Angle
180 Degrees
Color
Black
Minimum Installation Torque
470 ft-lb
Movement Type
Pivot, Swivel
Material
Alloy Steel
Finish
Black Oxide
Operation
Lifting, Pulling
Maximum Operating Temperature
400 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 15,430 lb, Thread Size M30-3.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 5/8 in, Bail Inside Length 4 1/8 in, Bail Inside Width 3 1/4 in, Bail Thickness 1 1/4 in, Overall Length 6 1/2 in, Overall Width 5 in, Hardware Included Removable Bolt, Minimum Installation Torque 470 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.