Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM

  • Mfr # 34402

  • Zoro # G0322799


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34402
Zoro #
G0322799
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M36-4.00
Dimension d
31.8 mm
Dimension B
171.5 mm
Dimension a
50.8 mm
Dimension E
67 mm
Dimension F
234.2 mm
Dimension C
72.9 mm
Dimension A
50.8 mm
Dimension D
31.8 mm
Bail Inside Length
3 1/2 in
Overall Length
6 3/4 in
Bail Thickness
1 1/4 in
Overall Width
6 3/4 in
Bail Inside Width
3 7/8 in
Usable Thread Length
2 5/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
Installation Torque
1,085.5 ft-lb
Standards
ANSI/ASME B30.26, MIL-STD-209
Maximum Operating Temperature
400 Degrees F
Minimum Installation Torque
800.6 ft-lb
Mount Type
Screw-On
Color
Black
Finish
Black Oxide
Hardware Included
Removable Bolt
Minimum Operating Temperature
-20 Degrees F
Material
Alloy Steel
Operation
Lifting, Pulling
Pivot Angle
180 Degrees
Movement Type
Pivot, Swivel

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 24,250 lb, Thread Size M36-4.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 5/8 in, Bail Inside Length 3 1/2 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 800.6 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.