Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 5/16-18in, 3.5 ft.-lb, 3/8in

  • Mfr # 29051

  • Zoro # G0323289


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29051
Zoro #
G0323289
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
3/8 in
Thread Size
5/16"-18
Dimension d
3/8 in
Dimension F
2 43/64 in
Dimension B
1 39/64 in
Dimension C
23/32 in
Dimension E
19/64 in
Dimension a
7/16 in
Bail Thickness
3/8 in
Overall Width
2 3/8 in
Overall Length
1 7/8 in
Bail Inside Length
1 1/4 in
Usable Thread Length
1/4 in
Bail Inside Width
3/4 in
Dimension D
3/8 in
Dimension A
7/16 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
400 lb
Installation Torque
3.5 ft-lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Minimum Operating Temperature
-20 Degrees F
Pivot Angle
180 Degrees
Material
Stainless Steel
Color
Silver
Mount Type
Screw-On
Minimum Installation Torque
3.5 ft-lb
Finish
Plain
Hardware Included
Removable Bolt
Movement Type
Pivot, Swivel
Maximum Operating Temperature
400 Degrees F
Operation
Lifting, Pulling

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 400 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/4 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 3.5 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.