Zoro Homepage

Hoist Ring, Bolt-On, 10-1-1/2in, 8 ft.-lb.

  • Mfr # 29810

  • Zoro # G0323359


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
495 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29810
Zoro #
G0323359
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M10-1.50
Dimension F
67.8 mm
Dimension d
9.5 mm
Dimension C
18 mm
Dimension B
40.9 mm
Dimension E
17 mm
Dimension a
10.9 mm
Dimension D
9.5 mm
Dimension A
10.9 mm
Overall Length
1 7/8 in
Overall Width
1 5/8 in
Usable Thread Length
5/8 in
Bail Thickness
3/8 in
Bail Inside Length
1 1/4 in
Bail Inside Width
3/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
495 lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Installation Torque
8 ft-lb
Hardware Included
Removable Bolt
Finish
Plain
Maximum Operating Temperature
400 Degrees F
Minimum Installation Torque
5.9 ft-lb
Color
Silver
Mount Type
Screw-On
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Pivot Angle
180 Degrees
Material
Stainless Steel
Movement Type
Pivot, Swivel

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 495 lb, Thread Size M10-1.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 5.9 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.