Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, Bolt-On, 1/2-13in, 26 ft.-lb.

  • Mfr # 33316

  • Zoro # G0323088


product price: $71.99
/ea

Key Features

Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33316
Zoro #
G0323088
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1/2"-13
Dimension d
7/16 in
Dimension B
2 19/64 in
Dimension a
21/32 in
Dimension E
1 1/16 in
Dimension C
31/32 in
Dimension F
3 15/64 in
Dimension D
7/16 in
Dimension A
21/32 in
Bail Inside Length
1 1/2 in
Bail Inside Width
1 1/4 in
Usable Thread Length
1 in
Bail Thickness
7/16 in
Overall Length
2 1/4 in
Overall Width
2 1/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,250 lb
Installation Torque
26 ft-lb
Standards
ANSI/ASME B30.26, MIL-STD-209
Finish
Black Oxide
Operation
Lifting, Pulling
Maximum Operating Temperature
400 Degrees F
Color
Black
Material
Alloy Steel
Movement Type
Pivot, Swivel
Mount Type
Screw-On
Hardware Included
Removable Bolt
Minimum Operating Temperature
-20 Degrees F
Minimum Installation Torque
26 ft-lb
Pivot Angle
180 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,250 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 26 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.