Zoro Homepage

Hoist Ring, Bolt-On, 16-2in, 80 ft.-lb.

  • Mfr # 24016

  • Zoro # G0323307


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24016
Zoro #
G0323307
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M16-2.00
Dimension B
82.5 mm
Dimension d
19 mm
Dimension F
121.4 mm
Dimension E
24 mm
Dimension a
22.4 mm
Dimension C
31 mm
Dimension A
22.4 mm
Dimension D
19 mm
Overall Width
4 in
Bail Inside Length
2 1/8 in
Bail Inside Width
1 1/2 in
Usable Thread Length
1 in
Overall Length
3 1/2 in
Bail Thickness
3/4 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,185 lb, Thread Size M16-2.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 4 in, Hardware Included Removable Bolt, Minimum Installation Torque 59 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.