Zoro Homepage

Hoist Ring, Bolt-On, 2-4-1/2in, 400 ft.-lb.

  • Mfr # 29200

  • Zoro # G0323386


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29200
Zoro #
G0323386
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
2"-4 1/2
Dimension F
12 15/32 in
Dimension B
8 in
Dimension C
2 13/16 in
Dimension E
2 31/32 in
Dimension a
2 1/4 in
Dimension d
1 3/4 in
Dimension D
1 3/4 in
Dimension A
2 1/4 in
Bail Inside Width
4 1/4 in
Bail Thickness
1 3/4 in
Overall Width
8 in
Overall Length
8 1/2 in
Bail Inside Length
5 3/8 in
Usable Thread Length
3 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
15,000 lb
Installation Torque
400 ft-lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Mount Type
Screw-On
Color
Silver
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Operation
Lifting, Pulling
Minimum Installation Torque
400 ft-lb
Finish
Plain
Material
Stainless Steel
Pivot Angle
180 Degrees
Movement Type
Pivot, Swivel
Hardware Included
Removable Bolt

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 15,000 lb, Thread Size 2 In.-4 1/2, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 in, Bail Inside Length 5 3/8 in, Bail Inside Width 4 1/4 in, Bail Thickness 1 3/4 in, Overall Length 8 1/2 in, Overall Width 8 in, Hardware Included Removable Bolt, Minimum Installation Torque 400 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.