Zoro Homepage

Hoist Ring, Bolt-On, 24-3in, 155.5 ft.-lb.

  • Mfr # 29824

  • Zoro # G0322975


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29824
Zoro #
G0322975
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M24-3.00
Dimension F
165.8 mm
Dimension B
121.2 mm
Dimension C
43.4 mm
Dimension E
34 mm
Dimension a
35.6 mm
Dimension d
25.4 mm
Dimension A
35.6 mm
Dimension D
25.4 mm
Overall Width
4 in
Usable Thread Length
1 3/8 in
Bail Inside Length
2 7/8 in
Bail Thickness
1 in
Bail Inside Width
2 1/4 in
Overall Length
5 1/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,600 lb
Installation Torque
155.5 ft-lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Minimum Operating Temperature
-20 Degrees F
Mount Type
Screw-On
Finish
Plain
Pivot Angle
180 Degrees
Hardware Included
Removable Bolt
Operation
Lifting, Pulling
Maximum Operating Temperature
400 Degrees F
Color
Silver
Movement Type
Pivot, Swivel
Minimum Installation Torque
114.7 ft-lb
Material
Stainless Steel

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 4,625 lb, Thread Size M24-3.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 3/8 in, Bail Inside Length 2 7/8 in, Bail Inside Width 2 1/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 in, Hardware Included Removable Bolt, Minimum Installation Torque 114.7 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.