Zoro Homepage

Hoist Ring, Bolt-On, 48-5in, 1085.5 ft.-lb.

  • Mfr # 24054

  • Zoro # G0323456


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24054
Zoro #
G0323456
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M48-5.00
Dimension C
71.4 mm
Dimension a
57.2 mm
Dimension F
316.7 mm
Dimension E
79 mm
Dimension d
44.5 mm
Dimension B
203.2 mm
Dimension D
44.5 mm
Dimension A
57.2 mm
Bail Thickness
1 3/4 in
Bail Inside Length
6 in
Usable Thread Length
3 1/8 in
Bail Inside Width
4 1/4 in
Overall Length
8 1/2 in
Overall Width
8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
Standards
ASTM E1444
Installation Torque
1,085.5 ft-lb
Maximum Operating Temperature
400 Degrees F
Movement Type
Pivot, Swivel
Hardware Included
Removable Bolt
Pivot Angle
180 Degrees
Material
Alloy Steel
Color
Black
Minimum Operating Temperature
-20 Degrees F
Minimum Installation Torque
800.6 ft-lb
Finish
Black Oxide
Operation
Lifting, Pulling
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 29,760 lb, Thread Size M48-5.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 1/8 in, Bail Inside Length 6 in, Bail Inside Width 4 1/4 in, Bail Thickness 1 3/4 in, Overall Length 8 1/2 in, Overall Width 8 in, Hardware Included Removable Bolt, Minimum Installation Torque 800.6 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.