Zoro Homepage

Hoist Ring, Bolt-On, 5/8-11in, 30 ft.-lb.

  • Mfr # 29003

  • Zoro # G0322850


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29003
Zoro #
G0322850
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
3/4 in
Thread Size
5/8"-11
Dimension F
4 25/32 in
Dimension d
3/4 in
Dimension E
1 9/32 in
Dimension a
7/8 in
Dimension C
1 7/32 in
Dimension B
3 1/4 in
Bail Inside Width
1 1/2 in
Usable Thread Length
1 1/4 in
Overall Length
3 1/2 in
Bail Inside Length
2 1/8 in
Overall Width
2 3/8 in
Bail Thickness
3/4 in
Dimension D
3/4 in
Dimension A
7/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,000 lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Installation Torque
30 ft-lb
Operation
Lifting, Pulling
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Minimum Installation Torque
30 ft-lb
Movement Type
Pivot, Swivel
Mount Type
Screw-On
Pivot Angle
180 Degrees
Material
Stainless Steel
Color
Silver
Finish
Plain
Hardware Included
Removable Bolt

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 2,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 30 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.