Zoro Homepage

Hoist Ring, Bolt-On, 72-6in, 5670 ft.-lb.

  • Mfr # 24062

  • Zoro # G2173197


product price: $3,208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
69,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24062
Zoro #
G2173197
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M72-6.00
Dimension F
495.3 mm
Dimension E
132 mm
Dimension a
95.25 mm
Dimension B
330.2 mm
Dimension d
69.85 mm
Dimension C
133.9 mm
Dimension A
95.25 mm
Dimension D
69.85 mm
Overall Length
14 1/2 in
Overall Width
4 1/4 in
Bail Inside Width
7 1/4 in
Usable Thread Length
5 1/4 in
Bail Inside Length
8 1/2 in
Bail Thickness
2 3/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
69,300 lb
Standards
ASTM E1444
Installation Torque
5,670 ft-lb
Pivot Angle
180 Degrees
Operation
Lifting, Pulling
Movement Type
Pivot, Swivel
Hardware Included
Removable Bolt
Maximum Operating Temperature
400 Degrees F
Minimum Installation Torque
4,182 ft-lb
Material
Alloy Steel
Finish
Black Oxide
Minimum Operating Temperature
-20 Degrees F
Color
Black
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 69,445 lb, Thread Size M72-6.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5 1/4 in, Bail Inside Length 8 1/2 in, Bail Inside Width 7 1/4 in, Bail Thickness 2 3/4 in, Overall Length 14 1/2 in, Overall Width 4 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 4,182 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.