Zoro Homepage

Hoist Ring, Bolt-On, 7/8-9in, 80 ft.-lb.

  • Mfr # 29101

  • Zoro # G0323191


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29101
Zoro #
G0323191
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
7/8"-9
Dimension d
1 in
Dimension B
4 51/64 in
Dimension E
1 3/64 in
Dimension F
6 33/64 in
Dimension a
1 13/32 in
Dimension C
1 23/32 in
Dimension A
1 13/32 in
Dimension D
1 in
Overall Length
5 1/8 in
Bail Thickness
1 in
Bail Inside Width
2 3/8 in
Overall Width
5 in
Usable Thread Length
1 in
Bail Inside Length
2 7/8 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 4,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 7/8 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 in, Hardware Included Removable Bolt, Minimum Installation Torque 80 ft-lb, Finish Plain, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.