Zoro Homepage

Hoist Ring, Screw-On, 5/16-18in, 7 ft.-lb.

  • Mfr # 36520

  • Zoro # G0323018


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
SHACKLEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36520
Zoro #
G0323018
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
7/16 in
Thread Size
5/16"-18
Dimension B
3 35/64 in
Dimension C
2 1/32 in
Dimension F
33/64 in
Dimension E
1 49/64 in
Dimension a
1 5/32 in
Dimension d
7/16 in
Dimension D
7/16 in
Dimension A
1 5/32 in
Bail Inside Length
1 3/8 in
Overall Width
2 3/8 in
Bail Thickness
7/16 in
Usable Thread Length
1/2 in
Overall Length
2 1/2 in
Bail Inside Width
1 1/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
SHACKLEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,000 lb
Standards
ASTM 1444
Installation Torque
7 ft-lb
Material
Alloy Steel
Hardware Included
Removable Bolt
Maximum Operating Temperature
400 Degrees F
Color
Black
Operation
Lifting, Pulling
Finish
Black Oxide
Minimum Operating Temperature
-20 Degrees F
Pivot Angle
180 Degrees
Movement Type
Pivot, Swivel
Mount Type
Screw-On, Weld-On
Minimum Installation Torque
7 ft-lb

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Weld-On, Working Load Limit 3,000 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 3/8 in, Bail Inside Width 1 1/8 in, Bail Thickness 7/16 in, Overall Length 2 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.