Zoro Homepage

Hoist Ring, Screw-On, 7/8-9in, 160 ft.-lb.

  • Mfr # 36570

  • Zoro # G0323009


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
SHACKLEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
24,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36570
Zoro #
G0323009
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 1/4 in
Thread Size
7/8"-9
Dimension d
1 3/8 in
Dimension F
1 19/64 in
Dimension B
9 11/16 in
Dimension a
3 1/4 in
Dimension C
5 3/4 in
Dimension E
4 33/64 in
Dimension D
1 3/8 in
Dimension A
3 1/4 in
Usable Thread Length
2 in
Bail Inside Length
3 3/4 in
Overall Length
6 1/2 in
Bail Thickness
1 3/8 in
Overall Width
6 1/8 in
Bail Inside Width
3 1/4 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
SHACKLEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
24,000 lb
Installation Torque
160 ft-lb
Standards
ASTM 1444
Pivot Angle
180 Degrees
Material
Alloy Steel
Minimum Installation Torque
160 ft-lb
Hardware Included
Removable Bolt
Minimum Operating Temperature
-20 Degrees F
Mount Type
Screw-On, Weld-On
Color
Black
Finish
Black Oxide
Movement Type
Pivot, Swivel
Operation
Lifting, Pulling
Maximum Operating Temperature
400 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Weld-On, Working Load Limit 24,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 in, Bail Inside Length 3 3/4 in, Bail Inside Width 3 1/4 in, Bail Thickness 1 3/8 in, Overall Length 6 1/2 in, Overall Width 6 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 160 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.