Zoro Homepage

Hoist Ring, Weld-On, 1in

  • Mfr # 36650

  • Zoro # G0322887


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
24,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36650
Zoro #
G0322887
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1 1/4"-7
Dimension C
3 1/8 in
Dimension d
1 1/4 in
Dimension F
9 1/2 in
Dimension B
6 3/4 in
Dimension a
2 in
Dimension D
1 1/4 in
Dimension A
2 in
Usable Thread Length
2 1/4 in
Bail Inside Length
3 3/4 in
Overall Length
6 3/4 in
Bail Thickness
1 1/4 in
Overall Width
6 3/4 in
Bail Inside Width
4 1/4 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Weld-On, Working Load Limit 24,000 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/4 in, Bail Inside Length 3 3/4 in, Bail Inside Width 4 1/4 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 800 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.