Zoro Homepage

Hoist Ring, Weld-On, WMHR, 10,000 lb.

  • Mfr # 36645

  • Zoro # G0322826


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36645
Zoro #
G0322826
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1"-8
Dimension a
1 1/2 in
Dimension C
2 5/16 in
Dimension F
7 41/64 in
Dimension d
1 in
Dimension B
5 7/64 in
Dimension D
1 in
Dimension A
1 1/2 in
Overall Length
7 5/8 in
Bail Thickness
1 1/4 in
Bail Inside Width
3 in
Overall Width
5 1/4 in
Bail Inside Length
3 1/4 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
10,000 lb
Standards
ASTM E1444
Color
Black
Movement Type
Pivot, Swivel
Maximum Operating Temperature
400 Degrees F
Material
Alloy Steel
Minimum Installation Torque
230 ft-lb
Minimum Operating Temperature
-20 Degrees F
Finish
Black Oxide
Hardware Included
Removable Bolt
Mount Type
Weld-On
Operation
Lifting, Pulling
Pivot Angle
180 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Weld-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 3 1/4 in, Bail Inside Width 3 in, Bail Thickness 1 1/4 in, Overall Length 7 5/8 in, Overall Width 5 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.