Hoist Rng, Bolt-On, 2-1/2-4in, 1050 ft.-lb.

  • Mfr # 29503

  • Zoro # G0397699


product price: $5,096.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
25,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29503
Zoro #
G0397699
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
2 1/2"-4
Dimension B
10 1/2 in
Dimension a
3 in
Dimension E
4 in
Dimension F
16 7/8 in
Dimension C
4 3/32 in
Dimension d
2 1/4 in
Dimension A
3 in
Dimension D
2 1/4 in
Bail Inside Width
5 3/4 in
Bail Inside Length
8 in
Overall Length
11 5/8 in
Overall Width
10 1/2 in
Bail Thickness
2 1/4 in
Usable Thread Length
4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
25,000 lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Installation Torque
1,050 ft-lb
Minimum Installation Torque
1,050 ft-lb
Finish
Plain
Material
Stainless Steel
Pivot Angle
180 Degrees
Maximum Operating Temperature
400 Degrees F
Mount Type
Screw-On
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Color
Silver
Movement Type
Pivot, Swivel
Hardware Included
Removable Bolt

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 25,000 lb, Thread Size 2 1/2 In.-4, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 4 in, Bail Inside Length 8 in, Bail Inside Width 5 3/4 in, Bail Thickness 2 1/4 in, Overall Length 11 5/8 in, Overall Width 10 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 1,050 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.