Hoist Rng, Bolt-On, 3/4-10in, 50 ft.-lb, 1in

  • Mfr # 29102

  • Zoro # G0322920


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29102
Zoro #
G0322920
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
3/4"-10
Dimension E
1 3/64 in
Dimension C
1 23/32 in
Dimension d
1 in
Dimension a
1 13/32 in
Dimension F
6 33/64 in
Dimension B
4 51/64 in
Dimension A
1 13/32 in
Dimension D
1 in
Bail Thickness
1 in
Usable Thread Length
1 in
Overall Width
4 in
Bail Inside Width
2 3/8 in
Overall Length
5 1/8 in
Bail Inside Length
3 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
Installation Torque
50 ft-lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Color
Silver
Finish
Plain
Pivot Angle
180 Degrees
Material
Stainless Steel
Mount Type
Screw-On
Minimum Installation Torque
50 ft-lb
Maximum Operating Temperature
400 Degrees F
Movement Type
Pivot, Swivel
Hardware Included
Removable Bolt
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 3,500 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 3 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 in, Hardware Included Removable Bolt, Minimum Installation Torque 50 ft-lb, Finish Plain, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.