Zoro Homepage

Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR

  • Mfr # 33512

  • Zoro # G0322841


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33512
Zoro #
G0322841
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1/2"-13
Dimension F
5 5/16 in
Dimension d
3/4 in
Dimension C
1 1/2 in
Dimension E
3/4 in
Dimension B
3 1/2 in
Dimension a
1 in
Dimension D
3/4 in
Dimension A
1 in
Overall Length
3 1/2 in
Usable Thread Length
3/4 in
Bail Inside Length
2 1/2 in
Bail Inside Width
1 7/8 in
Overall Width
3 1/2 in
Bail Thickness
3/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,500 lb
Installation Torque
28 ft-lb
Standards
ANSI/ASME B30.26, MIL-STD-209
Movement Type
Pivot, Swivel
Hardware Included
Removable Bolt
Color
Black
Material
Alloy Steel
Operation
Lifting, Pulling
Finish
Black Oxide
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Pivot Angle
180 Degrees
Minimum Installation Torque
28 ft-lb
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,500 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 28 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.