Hst Rng, Bolt-On, 1/2-13in, 14 ft.-lb, 3/4in

  • Mfr # 29004

  • Zoro # G0323395


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29004
Zoro #
G0323395
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
3/4 in
Thread Size
1/2"-13
Dimension C
1 7/32 in
Dimension E
25/32 in
Dimension a
7/8 in
Dimension d
3/4 in
Dimension B
3 1/4 in
Dimension F
4 25/32 in
Dimension D
3/4 in
Dimension A
7/8 in
Bail Inside Length
2 1/4 in
Overall Width
3 1/4 in
Bail Thickness
3/4 in
Overall Length
3 1/2 in
Usable Thread Length
3/4 in
Bail Inside Width
1 1/2 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,250 lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Installation Torque
14 ft-lb
Finish
Plain
Pivot Angle
180 Degrees
Minimum Installation Torque
14 ft-lb
Hardware Included
Removable Bolt
Maximum Operating Temperature
400 Degrees F
Color
Silver
Operation
Lifting, Pulling
Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Mount Type
Screw-On
Movement Type
Pivot, Swivel

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 1,250 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 1/4 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 14 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.