Zoro Homepage

Hst Rng, Bolt-On, 30-3-1/2in, 155.5 ft.-lb.

  • Mfr # 29830

  • Zoro # G0323036


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29830
Zoro #
G0323036
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M30-3.50
Dimension E
54 mm
Dimension a
35.6 mm
Dimension d
25.4 mm
Dimension C
43.4 mm
Dimension F
165.8 mm
Dimension B
121.2 mm
Dimension D
25.4 mm
Dimension A
35.6 mm
Usable Thread Length
2 1/8 in
Bail Thickness
1 in
Overall Length
5 1/8 in
Bail Inside Width
2 1/4 in
Overall Width
4 3/4 in
Bail Inside Length
2 5/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSSM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,900 lb
Installation Torque
155.5 ft-lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Hardware Included
Removable Bolt
Color
Silver
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Mount Type
Screw-On
Movement Type
Pivot, Swivel
Operation
Lifting, Pulling
Pivot Angle
180 Degrees
Minimum Installation Torque
114.7 ft-lb
Material
Stainless Steel
Finish
Plain

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 4,960 lb, Thread Size M30-3.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/8 in, Bail Inside Length 2 5/8 in, Bail Inside Width 2 1/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 114.7 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.