Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR

  • Mfr # 23009

  • Zoro # G0322631


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23009
Zoro #
G0322631
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
3/4 in
Thread Size
3/4"-10
Dimension F
4 25/32 in
Dimension d
3/4 in
Dimension B
3 1/4 in
Dimension C
1 7/32 in
Dimension E
1 17/32 in
Dimension a
7/8 in
Dimension A
7/8 in
Dimension D
3/4 in
Bail Thickness
3/4 in
Usable Thread Length
1 1/2 in
Overall Length
3 1/2 in
Bail Inside Length
2 in
Overall Width
2 3/8 in
Bail Inside Width
1 1/2 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,000 lb
Standards
ASTM E1444
Installation Torque
100 ft-lb
Minimum Installation Torque
100 ft-lb
Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Color
Black
Operation
Lifting, Pulling
Hardware Included
Removable Bolt
Movement Type
Pivot, Swivel
Pivot Angle
180 Degrees
Finish
Black Oxide
Mount Type
Screw-On
Minimum Operating Temperature
-20 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.