Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Adc PROSCOPE Teaching Scope - 44.5" Adult, Black 671

PROSCOPE Teaching Scope - 44.5" Adult, Black (Discontinued)

  • Mfr # 671
  • Zoro # G2277612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671
Zoro #
G2277612
UPC #
634782006525
Country of Origin
China

Description

A Proscope Dual Head that allows student and instructor to listen simultaneously.


The Proscope 671 features:


  • Combination diaphragm/bell Proscope chestpiece

  • Two sets of adjustable aluminum binaurals

  • Two sets of flexible 22" and one straight 10" length of black PVC tubing, made without phthalates

  • Weighs 4.9 oz.

  • Overall length 44.5"

  • Inspected and packaged in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.