
Designer Series UV Hydro Travel Trailer Cover - 24ft 1in to 26ft
Mfr # 94843
Zoro # G215568651
product price: $508.99
/eaKey Features
Depth
18 in
Color
Gray
Length
24 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94843
Zoro #
G215568651
UPC #
194092067642
Country of Origin
China
Dimensions
Depth
18 in
Length
24 in
Details
Color
Gray
Material
Polypropylene
Description
Protect your RV with ADCO's Designer Series SFS AquaShed RV Cover. Designed for moderate climates with high moisture. Features triple layer SFS AquaShed top panel and triple layer designer polypropylene sides with a contemporary aesthetic unique to ADCO. Significantly reduces premature aging of RV and helps maintain resale value. Keeps Roof clean to reduce black-streaks from forming on sides of RV. Reduces need for washing, waxing and roof treatments. Protection against harmful UV rays that can cause unwanted cracking and fading on your RV. Multiple Passenger-side zipper entry doors for easy covered access. Reinforcements throughout cover significantly reduce snags and tears. Reinforced Buckles, Flaps and Straps resist rip-out. Built-in Vents allow air to escape the cover in moderate winds. Roof fabric partially extends down the front, back and sides of the cover for extra protection. Front, rear and bottom buckle cinching system removes slack and prevents billowing. Color is Gray on Top with Gray Sides. Includes: Storage bag. Ladder Cap to prevent contact with cover. Extra adhesive reinforcement material. Weighted buckle toss-under for easy installation. Why SFS AquaShed? Multi-layer composition includes microporous film that repels water but allows air to penetrate. Soft to the touch yet durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.